Motion
02-177835
Modular Controls (Eaton) Pressure Control Valve - Hydraulic Actuation, 15 lpm Max Flow, Screw-in Cartridge
MI ITEM #04284520
MFR #02-177835
Price$101.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Controls (Eaton) Pressure Control Valve - Hydraulic Actuation, 15 lpm Max Flow, Screw-in Cartridge
MI ITEM #04284520
MFR #02-177835

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$101.47/each

Specifications

Dimensions

  • Overall Height
    1.00 in
  • Overall Length
    3.06 in
  • Overall Width
    1.00 in

Details

  • Actuation
    Hydraulic
  • Adjustment Type
    Screw
  • Cavity
    C-10-2
  • Connection Gender
    Female
  • Factory Set Pressure
    245 bar
  • Fluid Comp
    All general purpose hydraulic fluids
  • Function
    Pressure Relief Valve
  • Housing Material
    Steel
  • Leakage
    0.25 cc/min
  • Manufacturer Catalog Number
    02-177835
  • Max Operating Temperature
    248 °F
  • Maximum Flow Rate
    15 lpm
  • Maximum Operating Pressure
    350 bar
  • Minimum Working Pressure
    140 bar
  • Mounting Type
    Screw-in Cartridge
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Operating Temperature
    -40°C to +120 °C
  • Operation
    Direct Acting
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Buna-N
  • Special Features
    None
  • Style
    Ball
  • Valve Material
    Cartridge only

Overview

Mfr description
RV6-10-S-0-50 RELIEF VALVE
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought