Motion
02-360125
Valve - Solenoid Operated Actuation, D03 Valve, 80 L/min Max Flow, 12 Volt DC Coil
Mi Item #04284537
MFR #02-360125
Price$718.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valve - Solenoid Operated Actuation, D03 Valve, 80 L/min Max Flow, 12 Volt DC Coil
Mi Item #04284537
MFR #02-360125

Mfr description
DG4V 3 0C M U H7 60 EN21
  • Port connections are made by mounting the valve on a manifold or subplate containing the interface
  • Valves are available with AC or DC wet armature solenoids
  • Electric connections to the valve are made in an electrical wiring housing or by various plug-in devices
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$718.46/each

Specifications

Dimensions

  • Overall Height
    3.42 in
  • Overall Length
    8.66 in
  • Overall Width
    1.80 in
  • Port 1 Size/Type
    ISO 4401-03
  • Port 2 Size/Type
    ISO 4401-03
  • Size (ISO-4401)
    D03
  • Valve Size
    D03

Details

  • Actuation
    Solenoid Operated
  • Body Material
    Gray Iron
  • Check Location
    Solenoid A, Solenoid B
  • Check Valve Type
    Directional Control Valve
  • Coil Voltage
    12 Volt DC
  • Design Number
    60
  • Electrical Connection
    ISO 4400 mounting
  • Electrical Connector Type
    ISO 4400 (Din 43650) Connector
  • Fluid Comp
    Petroleum Oil
  • Manual Override Type
    Plain
  • Max Operating Temperature
    70 °C
  • Maximum Flow Rate
    80 L/min
  • Maximum Operating Pressure
    350 bar
  • Min Operating Temperature
    -20 °C
  • Mounting Type
    Subplate/manifold mounted
  • Performance Specification
    High Performance
  • Seal Material
    Buna-N
  • Series
    DG4V-3 60 Design
  • Spool Spring Arrangement
    Spring centered
  • Spool Type
    A Port and Double Offset sensing switch on B Port
  • T Port Pressure Rating
    207 bar
  • Valve Application
    Industrial
  • Valve Type
    IV Directional Control Valves
  • Wiring Housing Type
    ISO 4400 / EN 175301-803
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)