Motion
02-355122
EPV16-A-16-0-0-N-24D-M-U-13 Proportional Valves
MI ITEM #04284551
MFR #02-355122
List Price$978.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EPV16-A-16-0-0-N-24D-M-U-13 Proportional Valves
MI ITEM #04284551
MFR #02-355122

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$978.03/each for your price

Overview

Mfr description
EPV16-A-16-0-0-N-24D-M-U-13

Specifications

  • Actuation
    Pilot
  • Action
    Reversible
  • Maximum Flow Rate
    160 L/min
  • Max Operating Temperature
    +194 °F
  • Maximum Operating Pressure
    280 bar
  • Supply Voltage
    24 V
  • Viscosity Range
    10 to 800 cSt
  • Overall Width
    1.71 in
  • Connection Gender
    Female
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Seal Material
    Buna-N
  • Overall Height
    1.71 in
  • Coil Series
    EPV Series
  • Coil Termination
    DIN43650
  • Diode
    No
  • Flow Direction
    Nose in-Side out
  • Function
    Solenoid Valve
  • Leakage
    Standard
  • Manufacturer Catalog Number
    02-355122
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Operating Temperature
    -30°C to +90 °C
  • Operation
    Direct Acting
  • Override Type
    Push Pin Type Manual Override
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    15/13/11
  • Style
    Poppet
  • Valve Material
    Cartridge only

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought