Overview
Mfr description
PVH131R13AF30D250004001001AE010A
Specifications
- SeriesPVH
- Displacement131.1 cm³/r
- Input RotationRight Hand Rotation
- Input Shaft Type1.50 in Dia Straight Key
- Port TypeCode 61 Flange
- Inlet Port Size2.50 in SAE 4-Bolt Split Flange
- Port LocationSide Ported
- Outlet Port Size1-1/4 in SAE O-Ring
- Control TypePressure Compensator with Torque Sensing
- Pressure Compensator Range3568 to 3684 psi
- Drain Port LocationBottom (Top Plugged)
- Drain Port Size.875-14 UNF-2B SAE O-Ring
- Port Thread Size1/2-13 UNC-2B;1/2-13 UNC-2B
- Mounting Type4-Bolt SAE C Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data