Motion
DG4V4-012C-M-W-B-5-10-S324

VICKERS BY DANFOSS
DG4V4-012C-M-W-B-5-10-S324

02-394065 Directional Control Valve - Solenoid Actuation, D05 Valve, 115 L/min Max Flow, 110 V ac (50 Hz) / 120 V ac (60 Hz) Coil
MI ITEM #04284588
MFR #DG4V4-012C-M-W-B-5-10-S324
Price$1,167.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG4V4-012C-M-W-B-5-10-S324

02-394065 Directional Control Valve - Solenoid Actuation, D05 Valve, 115 L/min Max Flow, 110 V ac (50 Hz) / 120 V ac (60 Hz) Coil
MI ITEM #04284588
MFR #DG4V4-012C-M-W-B-5-10-S324

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,167.94/each

Specifications

Dimensions

  • Overall Height
    4.59 in
  • Overall Length
    9.38 in
  • Overall Width
    2.84 in
  • Size (ISO-4401)
    D05
  • Valve Size
    D05

Details

  • Actuation
    Solenoid
  • Body Material
    Gray Iron
  • Check Location
    Solenoid A, Solenoid B
  • Check Valve Type
    Directional Control Valve
  • Coil Voltage
    110 V ac (50 Hz) / 120 V ac (60 Hz)
  • Design Number
    10
  • Electrical Connection
    1/2 inch NPT thread conduit box
  • Electrical Connector Type
    Flying Lead Coil with Wired Terminal Block & 1/2 In. NPT Thread Wiring Housing
  • Fluid Comp
    Petroleum Oil
  • Max Operating Temperature
    122 °F
  • Maximum Flow Rate
    4.06 cfm
  • Maximum Operating Pressure
    4569 psi
  • Min Operating Temperature
    68 °F
  • Mounting Type
    Subplate/manifold mounted
  • Performance Specification
    Standard Performance
  • Seal Material
    Buna-N
  • Series
    DG4V4-01 10 Design
  • Spool Spring Arrangement
    Spring centered
  • Spool Type
    A Port and Double Offset sensing switch on B Port
  • T Port Pressure Rating
    1740 psi
  • Valve Application
    Industrial
  • Valve Type
    IV Directional Control Valves

Overview

Mfr description
DG4V4-012C-M-W-B-5-10 S324
  • Three- or four-way directional control
  • Easily mountable on industry-standard surfaces
  • Thousands of models to suit all applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought