Specifications
Dimensions
- Coupling Size Code225
Details
- Manufacturer Catalog Number8360
- Product TypeDisc Coupling Parts & Kits
- Product TypesCoupling Bolt
- Series63
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)