Motion
13B180
WALTER 8STST BENCH GRINDER BRUSH
MI ITEM #04284683
MFR #13B180
List Price$151.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WALTER 8STST BENCH GRINDER BRUSH
MI ITEM #04284683
MFR #13B180

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$151.00/each for your price

Overview

Mfr description
13B180 8" BRUSH

Specifications

  • Bristle Material
    Stainless
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.0118 in
  • Trim Length
    1.1417 in
  • Diameter
    8 in
  • Mount Type
    Reducer Bushing
  • Unthreaded Arbor Diameter
    5/8 in - 1-1/4 in
  • Bridled
    Not Bridled
  • Max Rpm
    4500 rpm
  • Arbor Size
    1-1/4 in
  • Specification
    For Removal & Deburring
  • Manufacturer Stock Number
    13B180
  • Manufacturer Upc Number
    662980192146
  • UPC_NO
    662980192146
  • Brush Diameter
    8.0000 in
  • Brush Type
    Wheel
  • Material
    Steel
  • Overall Length
    8.2 in
  • Product Type
    Disc Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text