Motion
B-68;PDL449

JTEKT KOYO (NRB)
B-68;PDL449

Drawn Cup Needle Roller Bearing - Open Ends, 3/8 in Bore, 0.5625 in OD, 0.5000 in Width, Open
MI ITEM #04284712
MFR #B-68;PDL449
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
B-68;PDL449

Drawn Cup Needle Roller Bearing - Open Ends, 3/8 in Bore, 0.5625 in OD, 0.5000 in Width, Open
MI ITEM #04284712
MFR #B-68;PDL449

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3/8 in
  • Outside Diameter  
    0.5625 in
  • Overall Width  
    0.5000 in
  • Precision Rating
    Not Rated
  • Weight
    0.02 lbs

Details

  • Bearing Material
    1014 Steel
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Compatible Inner Ring
    IRA-3
  • Drawn Cup Type
    Open Ends
  • Long Description
    The B-68;PDL449 Drawn Cup Needle Roller Bearing has a 3/8 in bore diameter, open closure type, open ends drawn cup construction, 0.5625 in outside diameter, 0.5000 in overall width, and 0.02 lbs weight, making it suitable for small gear assemblies and light industrial applications.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Grease
  • Max Rpm
    7100 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 230 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    B
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790229206

Overview

Mfr description
B 68 PDL 449 BULK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought