Motion
B-812;PDL449

JTEKT KOYO (NRB)
B-812;PDL449

Drawn Cup Needle Roller Bearing - Open Ends, 1/2 in Bore, 0.6875 in OD, 0.7500 in Width, Open
MI ITEM #04284714
MFR #B-812;PDL449
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
B-812;PDL449

Drawn Cup Needle Roller Bearing - Open Ends, 1/2 in Bore, 0.6875 in OD, 0.7500 in Width, Open
MI ITEM #04284714
MFR #B-812;PDL449

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B 812 PDL 449 BULK

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 230 °F
  • Bearing Material
    Steel
  • Cage Material
    No Cage
  • Max Rpm
    5600 rpm
  • Precision Rating
    Not Rated
  • Series
    B
  • Lubrication Hole Type
    No Hole
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Lubrication Type
    Grease
  • Bore Type
    Straight
  • UPC_NO
    605790230103
  • Weight
    0.03 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The B-812;PDL449 Drawn Cup Needle Roller Bearing has a 1/2 in bore diameter, open closure type with open ends drawn cup construction, 0.6875 in outside diameter, 0.7500 in overall width, and 0.03 lbs weight, making it ideal for automotive systems and compact mechanical assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text