Motion
TRA-815;PDL051

JTEKT KOYO (NRB)
TRA-815;PDL051

Thrust Washer - Needle Roller Thrust, 0.9375 in OD, 0.0313 in Width
MI ITEM #04284715
MFR #TRA-815;PDL051
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
TRA-815;PDL051

Thrust Washer - Needle Roller Thrust, 0.9375 in OD, 0.0313 in Width
MI ITEM #04284715
MFR #TRA-815;PDL051

Mfr description
TRA-815;PD;L051 BULK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Outside Diameter  
    0.9375 in
  • Overall Width
    0.0313 in

Details

  • Compatible Bearing Part Number
    NTA-815
  • Compatible Bearing Type
    Needle Roller Thrust
  • Description
    Thrust Washer
  • Series
    TRA
  • Thrust Bearing Type
    Roller Thrust Bearing Washers
  • UPC_NO
    605790229503
  • Washer Type
    Thrust Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)