Motion
VW4
Valve Wrench, Wrench Size: 2-1/4", Body Material: Steel, Overall Length: 48", Number of Ends: Single End
MI ITEM #04284770
MFR #VW4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valve Wrench, Wrench Size: 2-1/4", Body Material: Steel, Overall Length: 48", Number of Ends: Single End
MI ITEM #04284770
MFR #VW4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VW-4 WRENCH VALVE WHEEL 48" SINGLE

Specifications

  • Wrench Size
    2-1/4 in
  • Body Material
    Steel
  • Overall Length
    48 in
  • Number Of Ends
    Single End
  • Manufacturing Process
    Forged
  • Head Thickness
    2-11/16 in
  • Weight
    16-1/4 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text