Motion
VW0AL
Valve Wrench, Wrench Size: 1/2 x 21/32", Body Material: Aluminum, Overall Length: 8", Weight: 5oz
MI ITEM #04284773
MFR #VW0AL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valve Wrench, Wrench Size: 1/2 x 21/32", Body Material: Aluminum, Overall Length: 8", Weight: 5oz
MI ITEM #04284773
MFR #VW0AL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Thickness
    11/16 x 7/8 in
  • Overall Length
    8 in
  • Weight
    5 oz
  • Wrench Size
    1/2 x 21/32 in

Details

  • Body Material
    Aluminum
  • Manufacturing Process
    Cast
  • Number Of Ends
    Double End

Overview

Mfr description
VWOAL WRENCH VALVE WHEEL 8" DOUBLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought