Motion
AC15
Duct Tape - 2 in Wide, 60 yd Long, 0.2 mm Thick, Tensile Strength: 18.0000 in | 78.8 N, Silver Color
MI ITEM #04284811
MFR #AC15
Price$11.35/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duct Tape - 2 in Wide, 60 yd Long, 0.2 mm Thick, Tensile Strength: 18.0000 in | 78.8 N, Silver Color
MI ITEM #04284811
MFR #AC15

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.35/rl

Specifications

Dimensions

  • Length
    60 yd
  • Overall Thickness
    8 mil | 0.20 mm
  • Tensile Strength
    78.8 N
  • Thickness
    0.2 mm
  • Width
    2 in

Details

  • Adhesion Strength
    44 oz/in
  • Adhesive Material
    Natural Rubber
  • Backing Material
    Polyethylene
  • Color
    Silver
  • Elongation at Break
    18 %
  • Flame Retardant
    Not Flame Retardant
  • Max Operating Temperature
    93 °C, 200 °F
  • Operating Temperature Range
    93 °C, 32 to 200 °F
  • Product Types
    Duct Tape
  • UPC_NO
    50077922836890

Overview

Mfr description
AC15 SLV 48MMX54.8M IPG-IPG 24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought