Motion
5601148
Helimill-Series IC328 Grade TiN/TiCN/TiN coated Carbide APKT-Style Milling Insert, 3.55mm thick
Mi Item #04284826
MFR #5601148
Price$47.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Helimill-Series IC328 Grade TiN/TiCN/TiN coated Carbide APKT-Style Milling Insert, 3.55mm thick
Mi Item #04284826
MFR #5601148

Mfr description
5601148 APKT 1003PDR-HM IC328
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.38/each

Specifications

Dimensions

  • Corner Radius
    0.5 mm
  • Included Angle
    85 °
  • Length  
    10.95 mm
  • Relief Angle
    11 °
  • Thickness  
    3.55 mm
  • Width  
    6.7 mm

Details

  • Chipbreaker
    HM
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/TiCN/TiN
  • Full Insert Style Code
    APKT 1003PDR-HM
  • Insert Style
    APKT
  • Manufacturer Grade
    IC328
  • Material
    Carbide
  • Series
    Helimill
  • Shape
    Parallelogram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)