Motion
5601347
Helimill-Series IC328 Grade TiN/TiCN/TiN coated Carbide ADKT-Style Milling Insert, 5.6mm thick
MI ITEM #04284828
MFR #5601347
Price$68.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Helimill-Series IC328 Grade TiN/TiCN/TiN coated Carbide ADKT-Style Milling Insert, 5.6mm thick
MI ITEM #04284828
MFR #5601347

Mfr description
5601347 ADKT 150516R-HM IC328
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$68.08/each

Specifications

Dimensions

  • Corner Radius
    1.6 mm
  • Included Angle
    85 °
  • Length  
    15.6 mm
  • Relief Angle
    15 °
  • Thickness  
    5.6 mm
  • Width  
    9.57 mm

Details

  • Chipbreaker
    HM
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/TiCN/TiN
  • Full Insert Style Code
    ADKT 150516R-HM
  • Insert Style
    ADKT
  • Manufacturer Grade
    IC328
  • Material
    Carbide
  • Series
    Helimill
  • Shape
    Parallelogram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)