Motion
4118LD
Soap Dispenser - Wall Mounted, 18 oz, Manual Dispensing Action
MI ITEM #04284883
MFR #4118LD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Soap Dispenser - Wall Mounted, 18 oz, Manual Dispensing Action
MI ITEM #04284883
MFR #4118LD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4118LD DISPENSER SOAP VALUE PLUS 18 OZ
  • 18-oz. plastic globe
  • rust and corrosion proof; chrome-plated plastic (includes screws for mounting)
  • parts interchangeable with competitive globe dispensers
  • replacement part# 4118LBV
  • replacement part# 4118LG

Specifications

  • Product Types
    Hand Soap
  • Mounting Style
    Wall Mounted
  • Dispenser Capacity
    18 oz
  • Dispensing Action
    Manual
  • Height
    7.250 in
  • Width
    4 in
  • To Use With
    Impact 4118LBV, Impact 4118LG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text