Motion
FB-SCEZ-100-SHCR

DODGE
FB-SCEZ-100-SHCR

Flange-Mount Ball Bearing Unit - 1 in Bore, 3-Bolt Bracket, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Triple-Lip Contact Seal Seal
MI ITEM #04284914
MFR #FB-SCEZ-100-SHCR
Price$300.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FB-SCEZ-100-SHCR

Flange-Mount Ball Bearing Unit - 1 in Bore, 3-Bolt Bracket, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Triple-Lip Contact Seal Seal
MI ITEM #04284914
MFR #FB-SCEZ-100-SHCR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$300.25/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    1.6300 in
  • Bolt Hole Diameter
    0.3750 in
  • Bolt Size
    0.3750 in
  • Bore Diameter  
    1 in
  • Bore Length
    1.34 in
  • Max Bolt Hole Spacing
    1.6300 in
  • Min Bolt Hole Spacing
    1.6300 in
  • Weight
    1.90 lbs

Details

  • Bearing Series
    205 Series
  • Bearing Type
    Set Screw Ball Bearing
  • Bore Shape
    Round
  • Bore Type
    Straight
  • Country of Origin
    US
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    2674 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease FM222
  • Housing Construction
    Solid
  • Housing Material
    Stainless Steel
  • Housing Type
    3-Bolt Bracket
  • Insert Material
    Plated Steel
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    136921
  • Maximum Speed
    4500 rpm
  • Mounting Type
    3-Bolt Bracket
  • Product Type
    Flange-Mount Ball Bearing Units
  • Relubricatable
    Yes
  • Seal Type
    Triple-Lip Contact Seal
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Setscrew
  • Standoff Included
    No
  • Static Load Capacity
    1769 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type Of Bearing
    Ball
  • UPC_NO
    782476481551

Overview

Mfr description
FBSCEZ100SHCR
  • Housing: Smooth, solid housing minimizes contamination harbor points to reduce risk of food recall incident. Non painted housing avoids paint chips in food. Polymer housing features an anti-microbial agent which resists bacterial and fungus growth.
  • Max Life cage: Patented 2-piece cage design creates compartments to hold grease close to the ball track, extending bearing life.
  • Insert and hardware material: Designed to resist corrosion and minimize risk of food contamination or a recall incident.
  • Hydro armor seal: 3 contact lips + stainless steel flinger with lip seal on the outer ring protects against contamination and water ingress.
  • Mechanically retained seal: Stays in place during washdown and prevents blowout during relubrication.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text