Specifications
Dimensions
- Cup Size12 oz
Details
- ColorBrown
- Includes HandleNo Handle
- MaterialPolyethylene
- Package Quantity1000 Per Pack
- Product TypeDisposable Cups
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)