1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Solo Cup
8060A
Plastic—Cup Holder—Style: Cup Holder, Size: 7.0 oz, Color: White
MI ITEM #
04285028
MFR #
8060A
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Solo Cup 8060A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solo Cup
8060A
Plastic—Cup Holder—Style: Cup Holder, Size: 7.0 oz, Color: White
MI ITEM #
04285028
MFR #
8060A
Mfr description
806A CUPS PLASTIC COZY 7OZ
Reusable classic cup holder is designed for use with Solo Cup's single-use plastic cups
Serve your hot beverages with the same sturdy holder, but easy-to-replace plastic cups
Holders and cups are sold separately
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Details
Product Type
Disposable Cups
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items