Motion
7000121643 STANDARD ABRASIVES METAL FINISHING WHEEL 858182, 6 IN X 1 IN X 1

3M
7000121643 STANDARD ABRASIVES METAL FINISHING WHEEL 858182, 6 IN X 1 IN X 1

Standard Abrasives™ Metal Finishing Wheel 858182, 6 in x 1 in x 1 in 5A MED, 3 per case
MI ITEM #04285393
MFR #7000121643 STANDARD ABRASIVES METAL FINISHING WHEEL 858182, 6 IN X 1 IN X 1
Your Price$211.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000121643 STANDARD ABRASIVES METAL FINISHING WHEEL 858182, 6 IN X 1 IN X 1

Standard Abrasives™ Metal Finishing Wheel 858182, 6 in x 1 in x 1 in 5A MED, 3 per case
MI ITEM #04285393
MFR #7000121643 STANDARD ABRASIVES METAL FINISHING WHEEL 858182, 6 IN X 1 IN X 1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$211.06/each(List $242.73)

Overview

Mfr description
7000121643 STANDARD ABRASIVES METAL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Produces satin and antique finishes on a variety of metals
  • Can be dressed to fit specific part geometry
  • Rigid convolute wheel construction works well on flat surfaces and corners
  • High cut rate requires low contact pressure
  • Open web is load resistant, prolonging abrasive service life

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051115324857
  • UPC_NO
    00051115324857
  • Overall Diameter
    6 in
  • Overall Width
    1 in
  • Long Description
    The 7000121643 Standard Abrasives Metal Finishing Wheel 858182 Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material and features a 6 in wheel diameter, 1 in wheel thickness, and 1 in center hole diameter, designed for blending.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text