Motion
20317 SANDER RANDOM ORBITAL 5" NON-VACUUM 3/16 ORBIT

3M
20317 SANDER RANDOM ORBITAL 5" NON-VACUUM 3/16 ORBIT

3M™ Non-Vacuum Random Orbital Sander 20317, 5 in, 3/16 in Orbit, 1 per case
Mi Item #04285498
MFR #20317 SANDER RANDOM ORBITAL 5" NON-VACUUM 3/16 ORBIT
Price$383.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
20317 SANDER RANDOM ORBITAL 5" NON-VACUUM 3/16 ORBIT

3M™ Non-Vacuum Random Orbital Sander 20317, 5 in, 3/16 in Orbit, 1 per case
Mi Item #04285498
MFR #20317 SANDER RANDOM ORBITAL 5" NON-VACUUM 3/16 ORBIT

Mfr description
20317 SANDER RANDOM ORBITAL 5"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Precision-balanced steel workings run smoothly with less vibration, ideal for high production industrial environments
  • Improved durability, ergonomics and noise level maximize comfort and control for prolonged use
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$383.37/each

Specifications

Dimensions

  • Orbit Diameter
    3/16 in
  • Overall Height
    4.16 in
  • Overall Length
    9.63 in
  • Overall Width
    6.88 in
  • Pad Diameter
    5 in
  • Pad Size
    5 in
  • Tool Weight
    1.65 lb
  • Weight
    2.4 lb

Details

  • Air Consumption
    17 cfm
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Precision-balanced steel workings run smoothly with less vibration, ideal for high production industrial environments • Improved durability, ergonomics and noise level maximize comfort and control for prolonged use • Pneumatic power exceeds the capability of standard electric sanders, supplying hours of continual use • Aluminum body and durable composite cover reduce cracked housings and downtime • Low-profile, balanced design optimizes the performance of 3M™ Abrasives
  • Handle Style
    Right Angle
  • Horsepower
    0.28 hp
  • Includes Dust Management
    Dust Management Not Included
  • Manufacturer Stock Number
    7000148141
  • Manufacturer Upc Number
    00051141203171
  • Maximum Speed
    12000 rpm
  • Pad Shape
    Circular
  • Power Rating
    0.28 hp
  • Power Source
    Air
  • Random Orbit
    Random Orbit
  • UPC_NO
    00051141203171
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)