Motion
20006 EARFLEX 28 BANDED HEARING PROTECTOR 320-1000

3M
20006 EARFLEX 28 BANDED HEARING PROTECTOR 320-1000

3M™ E-A-Rflex™ 28 Banded Hearing Protector 320-1000, 100 EA/Case
Mi Item #04285516
MFR #20006 EARFLEX 28 BANDED HEARING PROTECTOR 320-1000
Price$13.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
20006 EARFLEX 28 BANDED HEARING PROTECTOR 320-1000

3M™ E-A-Rflex™ 28 Banded Hearing Protector 320-1000, 100 EA/Case
Mi Item #04285516
MFR #20006 EARFLEX 28 BANDED HEARING PROTECTOR 320-1000

Mfr description
20006 EARFLEX 28 BANDED
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.76/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Attachment Type
    Banded
  • Band Color
    Orange
  • Band Position
    Under Chin
  • Insertion Method
    Push-In Stem
  • Manufacturer Upc Number
    10080529200065
  • Noise Reduction Rating Nrr
    28 dB
  • Package Quantity
    1
  • Plug Color
    Yellow
  • Plug Material
    Soft Foam
  • Plug Shape
    Bell
  • Product Line
    E-A-Rflex
  • Standards Met
    CSA Class AL
  • UPC_NO
    10080529200065
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)