Motion
P1300

3M
P1300

E-A-R® Uncorded Earplug - Uncorded, No, 32 dB, Silver Plug Color
Mi Item #04285519
MFR #P1300
Price$1.33/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
P1300

E-A-R® Uncorded Earplug - Uncorded, No, 32 dB, Silver Plug Color
Mi Item #04285519
MFR #P1300

Mfr description
92951 EAR SKULL SCREWS EARPLUG
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.33/pr

Specifications

Dimensions

  • Size
    Universal

Details

  • Attachment Type
    Uncorded
  • Disposable
    No
  • Insertion Method
    Push-In Stem
  • Manufacturer Upc Number
    10093045929518
  • Metal Detector Grade
    No
  • Noise Reduction Rating Nrr
    32 dB
  • Package Quantity
    120
  • Plug Color
    Silver
  • Plug Material
    Foam
  • Plug Shape
    Bell
  • Product Line
    E-A-R, Skull Screws
  • Standards Met
    CSA Class AL
  • Style
    Uncorded
  • UPC_NO
    10093045929518
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)