Specifications
Dimensions
- SizeUniversal
Details
- Attachment TypeCorded
- Band ColorBlue
- Cord ColorBlue
- Cord MaterialVinyl
- DisposableYes
- Insertion MethodPush-In Stem
- Manufacturer Upc Number10080529180183
- Metal Detector GradeNo
- Noise Reduction Rating Nrr31 dB
- Package Quantity200
- Plug ColorYellow
- Plug MaterialFoam
- Plug ShapeBell
- Product LineE-A-R, Push-Ins, SofTouch
- Standards MetCSA Class AL
- StyleCorded
- UPC_NO10080529180183
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)