Motion
20331 SANDER ORBITAL 3" X4"

3M
20331 SANDER ORBITAL 3" X4"

3M™ Non-Vacuum Orbital Sander 20331, 3 in x 4 in, 1/8 in Orbit, 10,000 Max OPM, 1 per case
Mi Item #04285521
MFR #20331 SANDER ORBITAL 3" X4"
Price$456.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
20331 SANDER ORBITAL 3" X4"

3M™ Non-Vacuum Orbital Sander 20331, 3 in x 4 in, 1/8 in Orbit, 10,000 Max OPM, 1 per case
Mi Item #04285521
MFR #20331 SANDER ORBITAL 3" X4"

Mfr description
20331 SANDER ORBITAL 3" X4"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal for flat surface finishing and sealer sanding
  • Compact, lightweight with a grip-from
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$456.34/each

Specifications

Dimensions

  • Orbit Diameter
    1/8 in
  • Overall Height
    4.16 in
  • Overall Length
    9.63 in
  • Overall Width
    6.88 in
  • Pad Length
    4 in
  • Pad Size
    4 in
  • Pad Width
    3 in
  • Tool Weight
    1.43 lb
  • Weight
    2.353 lb

Details

  • Air Consumption
    17 cfm
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Ideal for flat surface finishing and sealer sanding • Compact, lightweight with a grip-from• the-top design for less fatigue • Precision-balanced and designed for smooth operation • Pneumatic power provides hours of continuous use, far exceeding standard electric sanders (air hose and air compressor sold separately) • Three models – non vacuum, central vacuum-ready and self-generated vacuum
  • Handle Style
    Right Angle
  • Horsepower
    0.28 hp
  • Includes Dust Management
    Dust Management Not Included
  • Manufacturer Stock Number
    60440127037
  • Manufacturer Upc Number
    00051141203317
  • Maximum Speed
    10000 rpm
  • Pad Shape
    Rectangular
  • Power Rating
    0.24 hp
  • Power Source
    Air
  • Random Orbit
    Not Random Orbit
  • UPC_NO
    00051141203317
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)