Motion
7000009666 PELTOR OPTIME 95 BEHIND-THE-HEAD EARMUFFS H6B/V

3M
7000009666 PELTOR OPTIME 95 BEHIND-THE-HEAD EARMUFFS H6B/V

PELTOR™ Optime™ 95 Earmuffs H6B/V, Behind-the-Head, 10 EA/Case
MI ITEM #04285529
MFR #7000009666 PELTOR OPTIME 95 BEHIND-THE-HEAD EARMUFFS H6B/V
Price$36.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000009666 PELTOR OPTIME 95 BEHIND-THE-HEAD EARMUFFS H6B/V

PELTOR™ Optime™ 95 Earmuffs H6B/V, Behind-the-Head, 10 EA/Case
MI ITEM #04285529
MFR #7000009666 PELTOR OPTIME 95 BEHIND-THE-HEAD EARMUFFS H6B/V

Mfr description
7000009666 PELTOR OPTIME 95
  • For industrial/occupational use only. Not for consumer sale or use.
  • For noise levels up to 95 dBA
  • Stainless steel construction resists bending and warping.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.82/each

Specifications

Details

  • Band Position
    Behind Neck
  • Cup Color
    Beige/Black
  • Cup Material
    ABS
  • Cushion Material
    Liquid-Foam
  • Headband Material
    Stainless Steel
  • Manufacturer Stock Number
    XH001651211
  • Manufacturer Upc Number
    10093045080622
  • Noise Reduction Rating Nrr
    21 dB
  • Product Line
    Optime, Peltor
  • Standards Met
    CSA Class B
  • UPC_NO
    10093045080622

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)