Motion
62109

3M
62109

3M™ Light Vision™ Protective Eyewear
MI ITEM #04285533
MFR #62109
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
62109

3M™ Light Vision™ Protective Eyewear
MI ITEM #04285533
MFR #62109

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
62109 LIGHT VISION PROTECTIVE EYEWEAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Hands-free directed lighting
  • Ultra-bright, adjustable LED lights
  • Long-lasting batteries provide up to 50 hours of continuous use
  • Soft temples and nose bridge

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Clear
  • Lens Coating
    Anti-Fog
  • Frame Temple Color
    Gray
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    Light Vision
  • Temple Style
    Cushioned
  • Frame Style
    Framed
  • UV Protection
    Provides UV Protection
  • Approval Listing Regulations
    ANSI Z87.1-2003
  • Manufacturer Stock Number
    70071539558
  • Manufacturer Upc Number
    10078371621091
  • Includes
    Microfiber Bag
  • Weight
    2.003 lb
  • Frame Color Family
    Gray
  • Lens Color Family
    Clear

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought