Motion
92952 EAR SKULL SCREWS CORDED EARPLUG P1301

3M
92952 EAR SKULL SCREWS CORDED EARPLUG P1301

3M™ E-A-R™ Skull Screws™ Earplugs P1301, Corded, 480 Pair/Case
Mi Item #04285534
MFR #92952 EAR SKULL SCREWS CORDED EARPLUG P1301
Price$1.82/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
92952 EAR SKULL SCREWS CORDED EARPLUG P1301

3M™ E-A-R™ Skull Screws™ Earplugs P1301, Corded, 480 Pair/Case
Mi Item #04285534
MFR #92952 EAR SKULL SCREWS CORDED EARPLUG P1301

Mfr description
92952 EAR SKULL SCREWS CORDED EARPLUG
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough hearing protection with a no roll-down design for quick and easy fitting
  • Soft foam tips feature one-of-a-kind Skull Screws “threads” designed to create a stay-put seal in the ear canal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.82/pr

Specifications

Dimensions

  • Size
    Universal

Details

  • Attachment Type
    Corded
  • Band Color
    Gray
  • Cord Color
    Silver
  • Cord Material
    Vinyl
  • Disposable
    Yes
  • Insertion Method
    Push-In Stem
  • Manufacturer Upc Number
    10093045929525
  • Noise Reduction Rating Nrr
    32 dB
  • Package Quantity
    120
  • Plug Color
    Silver
  • Plug Material
    Soft Foam
  • Plug Shape
    Cone
  • Product Line
    E-A-R, Skull Screws
  • Standards Met
    CSA Class AL
  • UPC_NO
    10093045929525
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)