Specifications
Dimensions
- ISO Grade15
Details
- ApplicationGeneral Purpose
- CertificationNSF 3H, NSF H1
- ColorWhite
- CompositionPetroleum Mineral Oil
- Food GradeFood Grade
- RegulationsFDA Regulation 21 C.F.R. 172.878, FDA Regulation 21 C.F.R. 178.3570
- TypeLubricant
Overview
Mfr description
21100-PA FOODGRADE DIVIDER OIL 15