Overview
Mfr description
61760 NO-TOX CHN LUB 550 5 GAL PAIL
Specifications
- TypeGeneral Purpose
- Container Size5 gal (US)
- Food GradeFood Grade
- ISO Grade100
- CertificationNSF H1
- ColorYellow
- RegulationsFDA Regulation 21 C.F.R. 178.3570
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data