Motion
66960-PA
Gear Oil - Pail, 680 ISO, 250 SAE
MI ITEM #04285574
MFR #66960-PA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gear Oil - Pail, 680 ISO, 250 SAE
MI ITEM #04285574
MFR #66960-PA

Mfr description
66960-PA SYN GEAR OIL 680
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • ISO Grade
    680
  • SAE Grade
    250

Details

  • Additives Included
    Anti-Wear
  • AGMA Number
    8
  • Composition
    Synthetic
  • Product Type
    Gear Oil
  • Viscosity
    682.9 cSt @ 40°C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)