Motion
66252843611

NORTON ABRASIVES
66252843611

Metal Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 1/8 in Thickness, 7/8 in Arbor, 24 Grit, 13580 rpm
Mi Item #04286017
MFR #66252843611
Price$3.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252843611

Metal Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 1/8 in Thickness, 7/8 in Arbor, 24 Grit, 13580 rpm
Mi Item #04286017
MFR #66252843611

Mfr description
66252843611 4-1/2 X 1/8 X 7/8 TYPE 27
  • Quality aluminum oxide at a competitive price
  • 1/8 in. are designed to be used at a 90 degree angle for offhand cut-off, notching or cleaning pipes and weld beads
  • Blend of hardness and bond to provide the best mix of cut rate and life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.16/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Weight
    4.10 lbs
  • Wheel Diameter  
    4-1/2 in
  • Wheel Thickness  
    1/8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grade
    Extra Coarse
  • Grit Number
    24
  • Material
    Aluminum Oxide
  • Max Rpm
    13580 rpm
  • Package Quantity
    25
  • UPC_NO
    66252843611
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)