Motion
01128
Double Spiral Internal Tube Brush, Brush Dia: 3/4", Bristle Dia.: 0.01", Brush Length: 2-1/2"
MI ITEM #04286313
MFR #01128
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Spiral Internal Tube Brush, Brush Dia: 3/4", Bristle Dia.: 0.01", Brush Length: 2-1/2"
MI ITEM #04286313
MFR #01128

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01128 BRUSH TUBE 3/4"X.010 SS

Specifications

  • Type
    Spiral
  • Spiral Type
    Double Spiral
  • Bristle Material
    Stainless Steel
  • Bristle Diameter
    0.01 in
  • Brush Diameter
    3/4 in
  • Brush Length
    2-1/2 in
  • Overall Length
    5-1/2 in
  • Mount Type
    Twisted Stem
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text