Motion
01130
Double Spiral Internal Tube Brush, Brush Dia: 1", Bristle Dia.: 0.01", Spiral Type: Double Spiral
MI ITEM #04286314
MFR #01130
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Spiral Internal Tube Brush, Brush Dia: 1", Bristle Dia.: 0.01", Spiral Type: Double Spiral
MI ITEM #04286314
MFR #01130

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bristle Diameter
    0.01 in
  • Brush Diameter
    1 in
  • Brush Length
    2-1/2 in
  • Overall Length
    5-1/2 in

Details

  • Bristle Material
    Stainless Steel
  • Mount Type
    Twisted Stem
  • Product Type
    Internal Tube Brushes
  • Spiral Type
    Double Spiral
  • Type
    Spiral

Overview

Mfr description
01130 BRUSH TUBE 1"X.010 SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought