Motion
10211
Internal Hand-Held Tube Brush, 1/2" Brush Diameter, 3" Brush, 9" Overall, Single Spiral
MI ITEM #04286315
MFR #10211
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Hand-Held Tube Brush, 1/2" Brush Diameter, 3" Brush, 9" Overall, Single Spiral
MI ITEM #04286315
MFR #10211

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10211 BRUSH TUBE 1/2" OD NATURAL

Specifications

  • Handle Type
    Stem and Loop
  • Brush Diameter
    1/2 in
  • Spiral Type
    Single Spiral
  • Brush Length
    3 in
  • Overall Length
    9 in
  • Product Type
    Internal Hand Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text