Motion
DPU-16
Drip Pan, Application: Universal, Absorbent Capacity per Package: 12gal, Pan Length: 10-1/2", Pan Height: 3"
Mi Item #04286333
MFR #DPU-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drip Pan, Application: Universal, Absorbent Capacity per Package: 12gal, Pan Length: 10-1/2", Pan Height: 3"
Mi Item #04286333
MFR #DPU-16

Mfr description
DPU-16 PAN DRIP 10.5"X10.5" 16/CA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pan Dimensions
    10-1/2 x 10-1/2 x 3 in
  • Pan Height
    3 in
  • Pan Length
    10-1/2 in
  • Pan Width
    10-1/2 in

Details

  • Absorbent Capacity Per Package
    12 gal (US)
  • Application
    Universal
  • Approval Listing Regulations
    29 CFR 1910.22(a)(2)
  • Filler Material
    Polypropylene
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Package Quantity
    16
  • Pan Color
    Black
  • Pillow Color
    Gray
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)