Motion
GSO430
Sorbent Sock - Universal, 25 gal Capacity, 3 in x 4 ft, Gray Color
MI ITEM #04286338
MFR #GSO430
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Sock - Universal, 25 gal Capacity, 3 in x 4 ft, Gray Color
MI ITEM #04286338
MFR #GSO430

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GSO430 ABSORBENT SOCK UNIVERSAL 3"X48"

Specifications

  • Application
    Universal
  • Absorbent Capacity Per Package
    25 gal (US)
  • Dimensions
    3 in x 4 ft
  • Diameter
    3 in
  • Length
    4 ft
  • Color
    Gray
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Filler Material
    Polypropylene
  • Package Quantity
    30

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text