Motion
2920/S
PosiShield™ Disposable Liquid-proof Glove - Small Size, Nitrile, Textured Surface, Powder-Free, 5 mil Thick, Black Color
Mi Item #04286372
MFR #2920/S
Price$18.91/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PosiShield™ Disposable Liquid-proof Glove - Small Size, Nitrile, Textured Surface, Powder-Free, 5 mil Thick, Black Color
Mi Item #04286372
MFR #2920/S

Mfr description
2920/S 5 MIL BLK NITRILE DISPO GLOVE
  • Black color hides dirt and provides contrast for handling lighter color material
  • Economical puncture resistance with great comfort, dexterity and tactile sensitivity
  • Textured grip provides a good grip in wet or dry environments
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.91/bx

Specifications

Dimensions

  • Glove Size
    Small
  • Length  
    41.91 cm
  • Thickness
    5 mil

Details

  • Application
    Food Processing
  • Branding
    Ambi-dex
  • Color
    Black
  • Cuff Type
    Beaded
  • Description
    A very versatile glove for use in a broad range of applications for light hand protection from liquids and debris.
  • Description Keyword
    Disposable Gloves
  • Food Grade
    Yes
  • Grade
    Industrial
  • Grip Pattern
    Textured
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Upc Number
    662909292001
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    "PosiShield™"
  • Product Types
    Disposable Glove
  • Standards Met
    21 CFR 170-199, 29 CFR 1910.138
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Textured
  • UPC_NO
    662909292001
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)