Motion
55-303
Oil Pump - Rotary Pump, 18 r/gal Flow Rate
MI ITEM #04286486
MFR #55-303
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Pump - Rotary Pump, 18 r/gal Flow Rate
MI ITEM #04286486
MFR #55-303

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
55-303 PUMP ROTARY HAND
  • 42" Steel Suction Pipe

Specifications

  • Lubrication Type
    Oil
  • Pump Type
    Rotary Pump
  • Pump Material
    Cast Iron
  • Flow Rate
    2304 oz/rev
  • Compatible Fluids
    Diesel Fuel, Gasoline, Solvents, Water-Based Fluids, Weak Acids, Antifreeze
  • Manufacturer Upc Number
    028893553038
  • UPC_NO
    028893553038
  • Container Size
    55 gal.
  • Features & Benefits
    • 42" Steel Suction Pipe
  • Material
    Cast Iron
  • Outlet Thread Size
    1-1/16 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text