Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SANDVIK
CNMG 542 MM 2025

Grade, Carbide CNMG-Style Turning Insert, Diamond Shaped, 5/8" maximum inscribed circle, 6.35mm thick
MI ITEM #04286927
MFR #CNMG 542 MM 2025

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
CNMG 542 MM 2025

Specifications

  • Insert Style
    CNMG
  • Material
    Carbide
  • Manufacturer Grade
    2025
  • Shape
    Diamond
  • Inscribed Circle
    5/8 in
  • Length
    16.1199 mm
  • Thickness
    6.35 mm
  • Application
    Turning
  • Corner Radius
    1/32 in
  • Chipbreaker
    MM
  • Included Angle
    80 °
  • Relief Angle
    0 °
  • Cutting Direction
    Right Hand Cut
  • Hole Diameter
    6.35 mm
  • Full Insert Style Code
    CNMG 542-MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text