Motion
S-16TW
USA Sealing Smooth Bore Hose -
Mi Item #04287149
MFR #S-16TW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Smooth Bore Hose -
Mi Item #04287149
MFR #S-16TW

Mfr description
S-16TW SS BRAID TEFLON HOSE
  • Reinforced with 304 or 316 stainless steel wire.
  • Minimum wall thickness of .03 In.
  • Stainless steel braid can be used in marine and other environments where corrosion is an issue.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.880 in

Details

  • Adapter Type
    PTFE, Smooth Bore, Non-Dissipating
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)