Motion
S13SXPU-9
Superior Touch® General Purpose Work Gloves - Large Size, Polyurethane Coated, Knit Wrist Cuff, Dyneema Material
MI ITEM #04287152
MFR #S13SXPU-9
Your Price$19.81/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Superior Touch® General Purpose Work Gloves - Large Size, Polyurethane Coated, Knit Wrist Cuff, Dyneema Material
MI ITEM #04287152
MFR #S13SXPU-9

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$19.81/pr(List $21.97)

Overview

Mfr description
S13SXPU-9 SUPERIOR TOUCH GLOVE

Specifications

  • Glove Size
    L or Size 9
  • Material
    Dyneema
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Palm & Fingers
  • Lining Material
    Dyneema®
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    White
  • Hand Type
    Pair
  • Standards Met
    ANSI/ASTM Cut Resistance Level 1, CFIA
  • Coating Material
    Polyurethane
  • Product Line
    Superiortouch
  • Description Keyword
    Unlined
  • UPC_NO
    779406110131

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text