Motion
6G-6FFORX XBULK

GATES RUBBER CO
6G-6FFORX XBULK

71041809 Crimp-On Fitting - 3/8 in Hose ID, 3/8 ORFS
MI ITEM #04287241
MFR #6G-6FFORX XBULK
Price$17.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6G-6FFORX XBULK

71041809 Crimp-On Fitting - 3/8 in Hose ID, 3/8 ORFS
MI ITEM #04287241
MFR #6G-6FFORX XBULK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$17.85/each

Specifications

Dimensions

  • End Size/Type
    3/8 ORFS
  • Hose Cut-Off Factor
    28.9 mm
  • Hose Inside Diameter
    3/8 in
  • Overall Length
    57.7 mm
  • Thread Size
    11/16–16

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Body Material
    Steel
  • Compatible Banding Types
    None
  • Compatible Hose Series
    CM2T, G1, G1H, G2, G2H, G2L, G2XH, G3H, G4H, GMV, GTH, GTHX, J2AT, M-XP, M2T, M3K, M3KH, M4K, M4KH, M500, M5K, M6K, MegaTech, RFS, RLA, TH18, TH18NC, TH7, TH7DL, TH7NC, TH7NCDL, TH8, TH8NC, TR500
  • Connection 1 Short Name
    Crimp-On
  • Connection 2 Short Name
    SAE ORFS
  • End Gender
    Female
  • Fitting Connection Family
    Crimp-On to SAE ORFS
  • Fitting Shape
    Straight
  • Flow Control Type
    None
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Upc Number
    770075414889
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • Number Of Ports
    2
  • Port Gender
    Female
  • Standards Met
    ASTMB, SAE
  • UPC_NO
    770075414889

Overview

Mfr description
6G-6FFORX
  • One of the most common causes of hydraulic leaks is a cracked coupling nut or seat due to over-torquing by a strong-armed worker. Gates has engineered a solution Full-Torque Nut!" technology now available on Gates MegaCrimp and GlobalSpiral couplings
  • MegaCrimp couplings set a new standard for hydraulic couplings. The unique \

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought