Motion
BL566 LEAF CHAIN 50 FT

TSUBAKI (UST)
BL566 LEAF CHAIN 50 FT

Leaf Chain - 6 x 6 Lacing, 0.6250 in Pitch, 50 ft Overall Length, Carbon Steel Material
Mi Item #04287343
MFR #BL566 LEAF CHAIN 50 FT
Price$105.34/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
BL566 LEAF CHAIN 50 FT

Leaf Chain - 6 x 6 Lacing, 0.6250 in Pitch, 50 ft Overall Length, Carbon Steel Material
Mi Item #04287343
MFR #BL566 LEAF CHAIN 50 FT

Mfr description
BL566 LEAF CHAIN 50 FT REEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.34/ft

Specifications

Dimensions

  • Lacing
    6 x 6
  • Link Plate Height  
    0.591 in
  • Link Plate Thickness  
    0.094 in
  • Overall Length
    50 ft
  • Pin Diameter  
    0.234 in
  • Pitch  
    0.6250 in
  • Tensile Strength
    22500 lbs
  • Weight
    1.85 lbs
  • Width
    1.2780 in

Details

  • Chain Construction
    Riveted
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Product Type
    Leaf Chain
  • Series
    BL
  • Standards Met
    ASME B29
  • UPC_NO
    097039434760
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)