Motion
8565
Disposable Lens Cleaning Station - Disposable, Anti-Fog, Anti-Static, Silicone, 10 x 7-1/2 x 5-1/4 in
MI ITEM #04287379
MFR #8565
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Lens Cleaning Station - Disposable, Anti-Fog, Anti-Static, Silicone, 10 x 7-1/2 x 5-1/4 in
MI ITEM #04287379
MFR #8565

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
8565 STATION DISP LENS CLEANING

Specifications

  • Station Style
    Disposable
  • Solution Properties
    Anti-Fog, Anti-Static
  • Pump Capacity
    16 oz
  • Station Dimensions
    10 x 7-1/2 x 5-1/4 in
  • Station Height
    10 in
  • Station Width
    7-1/2 in
  • Station Depth
    5-1/4 in
  • Cleaner Type
    Silicone
  • Number Of Pumps
    1
  • Number Of Wipes Tissues
    1520
  • Product Line
    Sight Savers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought