Motion
BLADE BANDSAW 7'9"X3/4"X.035X

ARNTZ
BLADE BANDSAW 7'9"X3/4"X.035X

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 7 ft 9 in Long, 3/4 in Wide
Mi Item #04287536
MFR #BLADE BANDSAW 7'9"X3/4"X.035X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARNTZ
BLADE BANDSAW 7'9"X3/4"X.035X

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 7 ft 9 in Long, 3/4 in Wide
Mi Item #04287536
MFR #BLADE BANDSAW 7'9"X3/4"X.035X

Mfr description
BLADE BANDSAW 7'9"X3/4"X.035X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    7 ft 9 in
  • Thickness  
    0.035 in
  • Width  
    3/4 in

Details

  • Back Material
    Spring Steel
  • Constant Or Variable Pitch
    Constant
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Cobalt Bi-Metal
  • Flexible Back
    Flexible Back
  • Material Grade
    M42
  • Tooth Form
    Variable
  • Tpi
    8
  • Usage Type
    Stationary Band Saw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)