Motion
D650PK

Weller
D650PK

Soldering Gun, Input Voltage: 120V, Operating Wattage: 200W, 300W, Operating Temperature: +1100°F, +900°F
MI ITEM #04287675
MFR #D650PK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Weller
D650PK

Soldering Gun, Input Voltage: 120V, Operating Wattage: 200W, 300W, Operating Temperature: +1100°F, +900°F
MI ITEM #04287675
MFR #D650PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    6 ft

Details

  • Includes Features
    Coil of Lead-Free Solder, Instruction Book
  • Input Voltage
    120 V
  • Maximum Watts
    260 W
  • Minimum Watts
    200 W
  • Operating Temperature
    +1100 °F, +900 °F
  • Operating Wattage
    200 W, 300 W
  • Package Quantity
    1
  • Standards Met
    cUL Listed

Overview

Mfr description
D650PK SOLDERING GUN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought