Motion
CRBU2W15-90D
Rotary Double Vane Actuator - Double Shaft, Free Mount Mount, 90 ° Angle of Rotation, 15 mm Body Size
MI ITEM #04288123
MFR #CRBU2W15-90D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Double Vane Actuator - Double Shaft, Free Mount Mount, 90 ° Angle of Rotation, 15 mm Body Size
MI ITEM #04288123
MFR #CRBU2W15-90D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CRBU2W15-90D ACTUATOR, FREE MOUNT

Specifications

  • Actuator Type
    Rotary Double Vane
  • Shaft Type
    Double Shaft
  • Angle of Rotation
    90 °
  • Mount Type
    Free Mount
  • Body Size
    15 mm
  • Cushion Type
    Rubber Bumper
  • Maximum Radial Force
    15 N
  • Rotation Speed Range
    0.03 to 0.3 s/90°
  • Proof Pressure
    +1.05 MPa
  • Operating Pressure Range
    +0.15 to +0.7 MPa
  • Operating Temperature Range
    +5 to +60 °C
  • Overall Width
    34 mm
  • Overall Height
    36 mm
  • Port 1 Size/Type
    M5 x 0.8 Female

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text