Motion
AMD450C-04D-T

SMC CORP OF AMERICA
AMD450C-04D-T

Micro Mist Separator - 1/2 BSPT Ports, Automatic (Normally Open) Drain, Metal Bowl With Sight Glass
MI ITEM #04288130
MFR #AMD450C-04D-T
List Price$280.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AMD450C-04D-T

Micro Mist Separator - 1/2 BSPT Ports, Automatic (Normally Open) Drain, Metal Bowl With Sight Glass
MI ITEM #04288130
MFR #AMD450C-04D-T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$280.35/each for your price

Overview

Mfr description
AMD450C-04D-T VALVE
  • Micro mist separator
  • Prefilter of compressed air
  • Modular connection is possible
  • Port size: 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1 1/2, 2
  • Thread: Rc, G, NPT

Specifications

  • Filter Type
    Micro Mist Separator
  • Country of Origin
    JP
  • Bowl Options
    Metal Bowl With Sight Glass
  • Port Size
    1/2 BSPT
  • Drain Type
    Automatic (Normally Open)
  • Body Size
    450C
  • Thread Standard
    Rc
  • Weight
    3.29 lbs
  • Series
    AMD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought