Motion
79061
Coated Finishing Belt - 60 Grit, Zirconia Alumina Material, 24 in Belt Length, 1/2 in Belt Width
MI ITEM #04288167
MFR #79061
Price$2.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Finishing Belt - 60 Grit, Zirconia Alumina Material, 24 in Belt Length, 1/2 in Belt Width
MI ITEM #04288167
MFR #79061

Mfr description
79061 BELT ABRASIVE 1/2"X24" 60 GRIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.15/each

Specifications

Dimensions

  • Belt Length
    24 in
  • Belt Width
    1/2 in
  • Overall Length
    24.0000 in, 610 mm
  • Overall Width
    1.0000 in, 25 mm

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Finishing
  • Grit Number
    60
  • Package Quantity
    50
  • Product Types
    Narrow Belt
  • UPC_NO
    0616026790612

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)